3/8 in BSPP Female Swivel Equal Tee - 60-3004-06-06-06

3/8 in BSPP Female Swivel Equal Tee - 60-3004-06-06-06

Order Code: ZT5401863SCopy

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 +£10.398%


Description

3/8" BSP Parallel Female, Hydraulic Adaptor, Swivel Female 60┬░ Cone, Tee, Steel, Brennan

Specifications for 3/8 in BSPP Female Swivel Equal Tee - 60-3004-06-06-06
  • Product Type
    Hydraulic
  • Material
    Steel
  • Gender
    Women
  • Thread Gender
    Female
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome