1/2in BSPP Male x M24X1.5mm Female Steel Adapter - 60-6025-08-24

1/2in BSPP Male x M24X1.5mm Female Steel Adapter - 60-6025-08-24

Order Code: ZT5400232SCopy

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 +£10.398%


Description

1/2" BSP Parallel Male x M24 x 1.5 Metric Female, Hydraulic Adaptor, 60┬░ Cone x Swivel Female 1.5mm Pitch, Steel, Brennan

Specifications for 1/2in BSPP Male x M24X1.5mm Female Steel Adapter - 60-6025-08-24
  • Material
    Steel
  • Thread Size B
    M24 x 1.5
  • Thread Size A
    1/2in
  • Product Type
    Hydraulic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome