KR 5/8 BSP Blanking Plug - KRP10

KR 5/8 BSP Blanking Plug - KRP10

Order Code: ZT5426257SCopy

£14.99 Inc VAT (20%)


Description

5/8" BSP Parallel Male, Hydraulic Adaptor Steel, Plug, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 680 bar, KR500

Specifications for KR 5/8 BSP Blanking Plug - KRP10
  • Product Type
    Hydraulic
  • Thread Size A
    5/8in
  • Maximum Working Pressure
    680bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome