1/4in BSP Female Reusable Hose Fitting - 11.011-4-4

1/4in BSP Female Reusable Hose Fitting - 11.011-4-4

Order Code: ZT5371679SCopy

£24.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female x 4.8mm Hose Inside Diameter, Reusable Hose Fitting, 90┬░ Elbow, Mild Steel, Danfoss Aeroquip

Specifications for 1/4in BSP Female Reusable Hose Fitting - 11.011-4-4
  • Product Type
    Hydraulic
  • Material
    Mild Steel
  • Type
    Reusable Hose Fitting
  • Inside Diameter
    4.8mm
  • Angle
    90°
  • Thread Gender
    Female
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome