3/4in BSP Male X BSP Swivel Female 90 Degree - 60-6009-12-12

3/4in BSP Male X BSP Swivel Female 90 Degree - 60-6009-12-12

Order Code: ZT5404424SCopy

£14.99 Inc VAT (20%)
£15.996% off


Description

3/4" BSP Parallel Male x 3/4" BSP Parallel Female, Hydraulic Adaptor, Male x Swivel Female Swept 60┬░ Cone, 90┬░ Elbow, Steel, Brennan

Specifications for 3/4in BSP Male X BSP Swivel Female 90 Degree - 60-6009-12-12
  • Material
    Steel
  • Thread Size B
    3/4in
  • Product Type
    Hydraulic
  • Thread Type
    BSPP
  • Thread Gender
    Male
  • Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome