1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF2424-500

1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF2424-500

Order Code: ZT5408888SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

1.1/2" BSP Parallel Female x 56mm Outside Diameter x 1.1/2" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, Straight Swivel Both Ends, Straight Hose End A x Straight Hose End B, 500mm Bend Radius, 500mm Length, Burst Pressure 360 bar, Maximum Working Pressure 90 bar, FT Pro

Specifications for 1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF2424-500
  • Product Type
    Hydraulic
  • Series
    Steel Braided
  • Length
    500mm
  • Standards Met
    EN853-2 DIN20022

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome