1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF2424-800

1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF2424-800

Order Code: ZT5408854SCopy

£111.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female x 56mm Outside Diameter x 1.1/2" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, Straight Swivel Both Ends, Straight Hose End A x Straight Hose End B, 500mm Bend Radius, 800mm Length, Burst Pressure 360 bar, Maximum Working Pressure 90 bar, FT Pro

Specifications for 1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF2424-800
  • Series
    Steel Braided
  • Product Type
    Hydraulic
  • Length
    800mm
  • Standards Met
    EN853-2 DIN20022
  • Inside Diameter
    1.1/2in
  • Maximum Working Pressure
    90bar
    360bar
  • Hose Diameter
    56DN
  • Thread Type
    BSPP
  • Outside Diameter
    56mm
  • Thread Gender
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome