19.35mm OD x 1/2in ID Hydraulic Hose PTFE - SSCPTFE-08

19.35mm OD x 1/2in ID Hydraulic Hose PTFE - SSCPTFE-08

Order Code: ZT5439082SCopy

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£41.847%


Description

19.35mm Outside Diameter x 1/2" Inside Diameter, Hydraulic Hose, PTFE Hose, Convoluted Bore, Cut to Length, Per Metre, 304 Stainless Steel Braid, Bursting Pressure 270 bar, Working Temperature -40┬░C to +121┬░C, Maximum Working Pressure 90 bar, FT Pro

Specifications for 19.35mm OD x 1/2in ID Hydraulic Hose PTFE - SSCPTFE-08
  • Product Type
    Hydraulic
  • Series
    PTFE
  • Length
    1m
  • Material
    Stainless Steel Braid
  • Operating Temperature Range
    40°C to +121°C
  • Maximum Working Pressure
    270bar
  • Hose Diameter
    19.35DN
  • Outside Diameter
    19.35mm
  • Inside Diameter
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome