19.7mm OD x 3/8in ID Hydraulic Hose Msha 100R2 - MSHAR2AT-06-100

19.7mm OD x 3/8in ID Hydraulic Hose Msha 100R2 - MSHAR2AT-06-100

Order Code: ZT5433896SCopy

£799.99 Inc VAT (20%)


Description

19.7mm Outside Diameter x 3/8" Inside Diameter, Hydraulic Hose, 2 Wire Compact, MSHA 100R2, 100 Metre Coil, 125mm Bend Radius, Black, Synthetic Rubber, Wire Spiral, EN853 DIN20022, Bursting Pressure 1320 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 330 bar, FT Pro

Specifications for 19.7mm OD x 3/8in ID Hydraulic Hose Msha 100R2 - MSHAR2AT-06-100
  • Product Type
    Hydraulic
  • Series
    Steel Braided
  • Length
    100m
  • Material
    Synthetic Rubber
  • Colour
    Black
  • Standards Met
    EN853 DIN20022

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome