22.3mm OD x 3/4in ID Hydraulic Hose PTFE - SSPTFE-12

22.3mm OD x 3/4in ID Hydraulic Hose PTFE - SSPTFE-12

Order Code: ZT5440870SCopy

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 +£43.238%


Description

22.3mm Outside Diameter x 3/4" Inside Diameter, Hydraulic Hose, PTFE Hose, Smooth Bore, Cut to Length, Per Metre, 304 Stainless Steel Braid, Bursting Pressure 315 bar, Working Temperature -40┬░C to +121┬░C, Maximum Working Pressure 92 bar, FT Pro

Specifications for 22.3mm OD x 3/4in ID Hydraulic Hose PTFE - SSPTFE-12
  • Product Type
    Hydraulic
  • Material
    Stainless Steel Braid
  • Length
    1m
  • Series
    PTFE
  • Hose Diameter
    22.3DN
  • Maximum Working Pressure
    315bar
  • Operating Temperature Range
    40°C to +121°C
  • Outside Diameter
    22.3mm
  • Inside Diameter
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome