3/8in BSP Female x 19.7mm OD x 3/8in ID Hydraulic Hose Assembly - BF0606-600

3/8in BSP Female x 19.7mm OD x 3/8in ID Hydraulic Hose Assembly - BF0606-600

Order Code: ZT5408066SCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

3/8" BSP Parallel Female x 19.7mm Outside Diameter x 3/8" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, Straight Swivel Both Ends, Straight Hose End A x Straight Hose End B, 125mm Bend Radius, 600mm Length, Burst Pressure 1320 bar, Maximum Working Pressure 330 bar, FT Pro

Specifications for 3/8in BSP Female x 19.7mm OD x 3/8in ID Hydraulic Hose Assembly - BF0606-600
  • Series
    Steel Braided
  • Product Type
    Hydraulic
  • Length
    600mm
  • Standards Met
    EN853-2 DIN20022
  • Thread Type
    BSPP
  • Inside Diameter
    3/8in
  • Maximum Working Pressure
    330bar
    1320bar
  • Outside Diameter
    19.7mm
  • Thread Gender
    Female
  • Hose Diameter
    19.7DN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome