33mm OD x 3/4in ID Hydraulic Hose 4SP Multispiral - 4SP-12-40

33mm OD x 3/4in ID Hydraulic Hose 4SP Multispiral - 4SP-12-40

Order Code: ZT5390986SCopy

£1,099.99 Inc VAT (20%)


Description

33mm Outside Diameter x 3/4" Inside Diameter, Hydraulic Hose, Multi Spiral, 4SP, 40 Metre Coil, 300mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN856-4SP, Bursting Pressure 1480 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 350 bar, FT Pro

Specifications for 33mm OD x 3/4in ID Hydraulic Hose 4SP Multispiral - 4SP-12-40
  • Product Type
    Hydraulic
  • Length
    40m
  • Material
    Synthetic Rubber
  • Colour
    Black
  • Series
    Multispiral
  • Standards Met
    EN856-4SP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome