47.1mm OD x 1.1/4in ID Hydraulic Hose 4SH Multispiral - 4SH-20-40

47.1mm OD x 1.1/4in ID Hydraulic Hose 4SH Multispiral - 4SH-20-40

Order Code: ZT5390742SCopy

£2,399.99 Inc VAT (20%)


Description

47.1mm Outside Diameter x 1.1/4" Inside Diameter, Hydraulic Hose, Multi Spiral, 4SH, 40 Metre Coil, 460mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN856-4SH, Bursting Pressure 1300 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 325 bar, FT Pro

Specifications for 47.1mm OD x 1.1/4in ID Hydraulic Hose 4SH Multispiral - 4SH-20-40
  • Colour
    Black
  • Series
    Multispiral
  • Length
    40m
  • Product Type
    Hydraulic
  • Material
    Synthetic Rubber
  • Standards Met
    EN856-4SH
  • Operating Temperature Range
    40°C to +100°C
  • Inside Diameter
    1.1/4in
  • Hose Diameter
    47.1DN
  • Outside Diameter
    47.1mm
  • Maximum Working Pressure
    325bar
    1300bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome