1/4in 1 Wire Compact Hydraulic Hose EN857-1SC - 1SC-04-100

1/4in 1 Wire Compact Hydraulic Hose EN857-1SC - 1SC-04-100

Order Code: ZT5383300SCopy

£499.99 Inc VAT (20%)


Description

13.5mm Outside Diameter x 1/4" Inside Diameter, Hydraulic Hose, 1 Wire Compact, 1SC, 100 Metre Coil, 75mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN857-1SC, Bursting Pressure 900 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 225 bar, FT Pro

Specifications for 1/4in 1 Wire Compact Hydraulic Hose EN857-1SC - 1SC-04-100
  • Series
    Steel Braided
  • Length
    100m
  • Colour
    Black
  • Material
    Synthetic Rubber
  • Product Type
    Hydraulic
  • Standards Met
    EN857-1SC
  • Outside Diameter
    13.5mm
  • Maximum Working Pressure
    225bar
    900bar
  • Hose Diameter
    13.5DN
  • Operating Temperature Range
    40°C to +100°C
  • Inside Diameter
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome