1/4in BSP Female x 15.7mm OD x 1/4in ID Hydraulic Hose Assembly - BF0404-1200

1/4in BSP Female x 15.7mm OD x 1/4in ID Hydraulic Hose Assembly - BF0404-1200

Order Code: ZT5407784SCopy

£17.39 Inc VAT (20%)
£17.993% off
QuantityPriceDiscount
1 - 4£17.390%
5 - 9£16.525%
10 +£15.6510%


Description

1/4" BSP Parallel Female x 15.7mm Outside Diameter x 1/4" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, Straight Swivel Both Ends, Straight Hose End A x Straight Hose End B, 100mm Bend Radius, 1200mm Length, Burst Pressure 1600 bar, Maximum Working Pressure 400 bar, FT Pro

Specifications for 1/4in BSP Female x 15.7mm OD x 1/4in ID Hydraulic Hose Assembly - BF0404-1200
  • Series
    Steel Braided
  • Product Type
    Hydraulic
  • Length
    1200mm
  • Standards Met
    EN853-2 DIN20022
  • Thread Type
    BSPP
  • Outside Diameter
    15.7mm
  • Thread Gender
    Female
  • Hose Diameter
    15.7DN
  • Maximum Working Pressure
    400bar
    1600bar
  • Inside Diameter
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome