1/4in BSP Female x 15.7mm OD x 1/4in ID Hydraulic Hose Assembly - BF0404-700

1/4in BSP Female x 15.7mm OD x 1/4in ID Hydraulic Hose Assembly - BF0404-700

Order Code: ZT5407917SCopy

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.238%


Description

1/4" BSP Parallel Female x 15.7mm Outside Diameter x 1/4" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, Straight Swivel Both Ends, Straight Hose End A x Straight Hose End B, 100mm Bend Radius, 700mm Length, Burst Pressure 1600 bar, Maximum Working Pressure 400 bar, FT Pro

Specifications for 1/4in BSP Female x 15.7mm OD x 1/4in ID Hydraulic Hose Assembly - BF0404-700
  • Length
    700mm
  • Series
    Steel Braided
  • Product Type
    Hydraulic
  • Standards Met
    EN853-2 DIN20022
  • Thread Gender
    Female
  • Maximum Working Pressure
    400bar
    1600bar
  • Inside Diameter
    1/4in
  • Hose Diameter
    15.7DN
  • Thread Type
    BSPP
  • Outside Diameter
    15.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome