3/4in BSP Female x 30.2mm OD x 3/4in ID Hydraulic Hose Assembly - BF9012F12-1000

3/4in BSP Female x 30.2mm OD x 3/4in ID Hydraulic Hose Assembly - BF9012F12-1000

Order Code: ZT5409250SCopy

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

3/4" BSP Parallel Female x 30.2mm Outside Diameter x 3/4" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, 90┬░ Swivel Female x Straight Swivel Female, Straight Hose End A x 90┬░ Elbow Hose End B, 240mm Bend Radius, 1000mm Length, Burst Pressure 850 bar, Maximum Working Pressure 215 bar, FT Pro

Specifications for 3/4in BSP Female x 30.2mm OD x 3/4in ID Hydraulic Hose Assembly - BF9012F12-1000
  • Series
    Steel Braided
  • Length
    1000mm
  • Product Type
    Hydraulic
  • Standards Met
    EN853-2 DIN20022
  • Hose Diameter
    30.2DN
  • Outside Diameter
    30.2mm
  • Thread Type
    BSPP
  • Maximum Working Pressure
    215bar
    850bar
  • Inside Diameter
    3/4in
  • Thread Gender
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome