NK14/20A Machined Needle Bearing - Caged

NK14/20A Machined Needle Bearing - Caged

Order Code: ZT1039269X

£9.99 Inc VAT (20%)
£11.2911.5% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Whenever the shaft can be used as the inner raceway, needle roller bearings without inner rings provide advantages of economy and close control of radial internal clearance in operation. Tolerance class F6 is the normal specification for the metric series needle roller complement bore diameter of an unmounted bearing.

Specifications for NK14/20A Machined Needle Bearing - Caged
  • Operating Temperature Range
    -20 to 120°C
  • MFR Part No.
    NK14/20
  • Product Type
    Needle Roller Bearings Without Inner Ring
  • Dynamic Load Rating
    14.7kN
  • Outside Diameter
    22mm
  • Inside Diameter
    14mm
  • Static Load Rating
    18.4kN
  • Width
    20mm
  • Limiting Speed
    Oil 24,000rpm
    Grease 16,000rpm
  • Bearing Type
    Needle Roller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome