Transparent Spectracolour 1LBLUE

Transparent Spectracolour 1LBLUE

Order Code: ZT1405820X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

The transparent Spectracolor is ideal for use with light metals where once applied it can be scribed or scored to show the metal against the film. The multiple colour variations can help with colour coding where necessary. The 1L and 5L variants allow you to select the right amount for the workload.

Features and Benefits
• The multiple colour variations can help with colour coding where necessary
• The 1L and 5L variants allow you to select the right amount for the workload

Notes
• Industrial methylated spirit based

*Images are for illustration purposes only*

See full description
Specifications for Transparent Spectracolour 1LBLUE
  • Colour
    Blue
  • MFR Part No.
    COL510
  • Features
    Fast Drying
    Easily Removable
  • Container Type
    Container
  • For Use On
    Metals
    Plastics
  • Container Size
    1ltr
  • Product Type
    Layout Ink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome