1 FS X1 5W-50 Drum-M 208L

1 FS X1 5W-50 Drum-M 208L

Order Code: ZT2814053S

£1,799.99 Inc VAT (20%)


Description

Mobil 1 FS X1 5W-50

High Performance Advanced Fully Synthetic Motor Oil

Engine Protection for High Mileage Vehicles

Mobil 1 FS X1 5W-50 is a high performance advanced fully synthetic motor oil formulated to provide exceptional cleaning performance. It is recommended for many types of vehicles with high mileage over 100,000 km.

Mobil 1 FS X1 5W-50 provides the following benefits:

Excellent wear protection: Mobil 1 FS X1 5W-50 helps to protect your engine from wear, even under extreme conditions.
Enhanced cleaning technology: Mobil 1 FS X1 5W-50 helps to clean and protect your engine from harmful deposits, sludge, and varnish.
Wide temperature range: Mobil 1 FS X1 5W-50 flows easily at low temperatures, providing protection during cold starts. It also maintains its viscosity at high temperatures, providing protection under extreme heat.
Long drain intervals: Mobil 1 FS X1 5W-50 can be extended between oil changes, saving you time and money.
If you are looking for a high performance advanced fully synthetic motor oil that can provide exceptional cleaning performance for your high mileage vehicle, then Mobil 1 FS X1 5W-50 is the perfect choice for you.

See full description
Specifications for 1 FS X1 5W-50 Drum-M 208L
  • Size
    208L
  • Product Type
    Motor Oil
  • Container Type
    Drum
  • Material
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome