1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Lubricants
2 Industrial Strength Lubricants
0
1
2

2 Industrial Strength Lubricants


2 Variants From
£12.99

Inc VAT (20%)

See 2 Product Variants
£12.99

Description

Heavy duty non-drying oily film will penetrate, lubricate and provide corrosion protection up to 1 year. For a wide range of industrial applications, conforms to NSF H2 and MIL-C and MIL-PRF specifications.

Feature Attributes

Features:

Loosens Rusted or Frozen Parts,No Chlorinated Solvents,Provides a Non Drying, Light, Oily Film for Use on Indoor Equipment,Reduces Wear Caused by Friction and Corrosion,Strong, Multi Purpose Lubricant and Penetrant with Added Corrosion Protection,Strong, Multi Purpose Lubricant, and Penetrant

For Use On:

Bearings,Electrical,Metals

Type:

Lubricant

Colour:

Brown

Series:

2

Food Safe:

No

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome