Air Tool Lubricant 5L
0
1

Air Tool Lubricant 5L

Order Code: ZT3140626S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%

Order by 12pm, get it Tomorrow

Description

Designed for all air-operated tools, Air Tool Lubricant from the Solent® lubricants range is a general-purpose in-line lubricator that promotes consistent tool performance and resists clogging for increased productivity.

Features and Benefits
• Compatible with all air-operated tools
• Is low foaming to resist clogs
• Anti-rust and anti-wear additives extend tool life
• In-line lubricant can also be used on the air inlet

Typical Applications
• Air tool in-line lubricant
• Maintenance

See full description
Specifications for Air Tool Lubricant 5L
  • Container Type
    Jerry
  • For Use On
    Tools
  • Product Type
    Air Tool Lubricant
  • Type
    Lubricant
  • Size
    5L
  • Food Safe
    No
  • Standards Met
    ISO Grade VG22
  • Form
    Lubricant
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome