Copper High Temp Lube 500ml, Pack of 12

Copper High Temp Lube 500ml, Pack of 12

Order Code: ZT1197978P

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

A copper-based spray-on lubricant that is ideal for applications where petroleum products must be avoided. Dry graphite lube bonds instantly to metal, rubber, plastic and most substrates to form a dirt-repelling that lubricates and protects the surface from pressure and friction.

Specifications for Copper High Temp Lube 500ml, Pack of 12
  • Container Type
    Spray
  • Pack Quantity
    12
  • Size
    500ml
  • Product Type
    Lubricant
  • Material
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome