Dry Moly Fluid 5 Litre

Dry Moly Fluid 5 Litre

Order Code: ZT5535930SCopy

£899.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This Moly Fluid is a high-purity, extreme-load dry film molybdenum disulphide lubricant ideal for applications where wet lubricants cannot be used. Designed for sliding surfaces such as plain bearings, pins, cams, and slides, it reduces friction, enhances component performance, and extends the life of moving parts in corrosive environments. With excellent wear resistance, it operates in temperatures from -50°C to +450°C, resists high loads, prevents pick-up, and simplifies dismantling. The dry film reduces contamination from dust and debris, improving reliability. Dry Moly Fluid can also be used in conjunction with a wet film lubricant enhancing performance and extending life of components and assemblies.

Features and Benefits
• Provides high-purity, extreme-load lubrication for demanding applications
• Forms a durable dry film that resists contamination from dust and debris
• Operates effectively across a wide temperature range from -50°C to +450°C
• Enhances performance and extends the lifespan of moving parts in corrosive conditions
• Simplifies dismantling of assemblies, saving time and effort
• Offers excellent wear resistance for increased durability
• Suitable for a variety of uses, including plain bearings, pins, cams, and sliding mechanisms
• Reduces friction to improve the efficiency of components

Warnings
• Health hazard/Hazardous to the ozone layer
• Flammable

See full description
Specifications for Dry Moly Fluid 5 Litre
  • For Use On
    Pins
  • Series
    Dry Moly
  • Colour
    Blue Black
  • Product Type
    Dry Lubricant
  • Size
    5L
  • MFR Part No.
    10205
  • Form
    Fluid
  • Operating Temperature Range
    50 to 450�C
  • Container Type
    Jerry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome