Engineering Lubricant Aerosol 400ML
0
1

Engineering Lubricant Aerosol 400ML

Order Code: ZT1037092XCopy

£14.39 Inc VAT (20%)


Description

A light penetrative lubricant based on highly refined mineral oil with P.T.F.E, provides excellent anti-friction and load carrying capability. The addition of EP lubricants, anti-wear and corrosion inhibitors provide improved wear resistance, lower releasing torque and corrosion protection to extend equipment life. A highly versatile product being both a fast acting penetrant for the effective release of seized and corroded threaded fasteners, protecting components during dismantling and a multi-purpose light lubricant and corrosion protective suitable for use in many industrial applications. Specially designed for use within the most aggressive conditions such as corrosive, wet, humid or dirty environments where the tack free, high strength residual film prevents attraction of dust, dirt and grit.
Size: 400ml.

See full description
Specifications for Engineering Lubricant Aerosol 400ML
  • Operating Temperature Range
    -53 to 180°C
  • Features
    Corrosion Protection
    For Use in Wet & Humid Environments
  • Container Type
    Aerosol
  • MFR Part No.
    ELO115
  • For Use On
    Bearings
  • Product Type
    Penetrate Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Colour
    Yellow
  • Food Safe
    No
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome