FG Belt Dressing 400ml

FG Belt Dressing 400ml

Order Code: ZT1082362S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

Belt dressing lubricant that grips on all types of belts whilst reducing squeak and prolongs belt service life.

Features and Benefits:
•Tacky lubricating film increases belt pulling power and does not fling off
•Versatile as works on all types of belts, including vee, flat, toothed, rubber, leather and fabric
•Protects belt from deterioration through oxidation and heat

Typical Applications:
•Compressors, pumps and generators
•Fans, motors and lift trucks
•Conveyors and industrial machinery

Notes:
•NSF H1 registered (No.140257)

See full description
Specifications for FG Belt Dressing 400ml
  • Container Type
    Bottle
  • Operating Temperature Range
    Up to 100°C
  • MFR Part No.
    30257
  • Features
    Increases belt pulling power and does not fling off
    Protects from oxidation and heat
  • For Use On
    Compressors, pumps and generators
    Conveyors
    Fans, motors and lift trucks
    Industrial Machinery
  • Type
    Lubricant
  • Series
    Belt Dressing FG
  • Product Type
    Adhesive Belt Lubricant
  • Form
    Lubricant
  • Colour
    Colourless
  • Standards Met
    NSF H1 registered (No.140257)
  • Food Safe
    Yes
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome