Foodlube Overhead Chain Fluid 20LTR

Order Code: ZT3307835S

£1,029.99 Inc VAT (20%)


Description

A highly tenacious product which provides excellent anti-corrosion properties. Particularly suitable for all types of overhead chains and conveyors operating in wet conditions and applications where frequent wash downs occur. NSF H1 Registered. Temperature range -20C to 150C
Features and benefits
•Extremely tenacious film
•No drip formulation
•Excellent corrosion protection
•Good water wash off properties
Typical Application
It is in overhead chain systems, particularly in food and pharmaceutical manufacturing facilities

See full description
Specifications for Foodlube Overhead Chain Fluid 20LTR
  • Product Type
    Chain Fluid
  • Series
    Foodlube
  • Type
    Lubricant
  • Size
    20L
  • Container Type
    Jerry
  • Form
    Fluid
  • MFR Part No.
    15785
  • Colour
    Yellow
  • Operating Temperature Range
    20 to 150�C
  • Standards Met
    NSF H1 registered - 123859
  • For Use On
    Metal
    Pivots
    Pins
  • Food Safe
    Yes