0
1

Foodslip Lubricant, 500G

Order Code: ZT1037132X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£19.990%
20 +£18.796%


Description

Performance:
FOODSLIP gives lengthy protection against galling, corrosion, rusting and seizure in the most arduous conditions of exposure and temperature. Under pressure the solid particles form a uniform matrix, filling surface irregularities and preventing both leaks and the intrusion of contaminants. Invaluable for application on any component that needs to be dismantled.

Applications:
For use on studs, nuts, bolts and other threaded connections. Invaluable for application to any component that needs to be dismantled. Use on stainless steel, aluminium, copper, iron, galvanized
steel, brass and PVC pipes, tubes and connections.

Size: 500gm

See full description
Specifications for Foodslip Lubricant, 500G
  • Operating Temperature Range
    -9 to 340°C
  • Features
    Ensure Easy Assembly and Dismantling
    Leakage and Rust
    Prevents Seizure
    Under Pressure the Solid Particles Form a Uniform Matrix, Filling Surface Irregularities and Preventing Both Leaks and the Intrusion of Contaminants
    it Gives Lengthy Protection Against Galling, Corrosion in the Most Arduous Conditions of Exposure and Temperature
  • Container Type
    Tin
  • MFR Part No.
    12005
  • For Use On
    Threads
  • Size
    500gm
  • Series
    Foodslip
  • Type
    Lubricant
  • Product Type
    Anti-Seize Lubricant
  • Food Safe
    Food Safe
  • Form
    Lubricant
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome