0
1

LST Penetrant Aerosol Lubricant 382ML

Order Code: ZT1037116X

£8.29 Inc VAT (20%)


Description

LST Penetrant is specially formulated with low surface tension for fast penetrating action. LST attacks rust and corrosion to free frozen parts and has a powerful foaming action that provides complete surface coverage while displacing moisture. LST contains no chlorinated solvents. It has a flash point of 175°F (79°C). For those hard to reach applications, it is designed with an inverta spray valve allowing one to spray in an upright or inverted position. NSF H2 registration 059851: (aerosol); 059823: (bulk).

See full description
Specifications for LST Penetrant Aerosol Lubricant 382ML
  • Features
    Displaces Moisture
    Inverta Spray Valve
    Specially Formulated with Low Surface Tension for Fast Penetrating Action
    Loosens Rust and Corrosion to Free Frozen Parts
    Powerful Foaming Action Provides Complete Surface Coverage
    Compatible with Most Rubber and Plastic Surfaces
  • Container Type
    Aerosol
  • MFR Part No.
    M01916
  • For Use On
    Bearings
    Threads
    Plastic
    Chains
  • Size
    382ml
  • Type
    Fluid
  • Product Type
    Penetrate Fluid
  • Form
    Spray
  • Standards Met
    ASTM F-945
  • Colour
    Colourless
  • Food Safe
    No