Maintenance Fluid Lubricant 5 Litre

Maintenance Fluid Lubricant 5 Litre

Order Code: ZT5576865SCopy

£37.99 Inc VAT (20%)


Description

GreaseApe Maintenance Spray/Penetrating Fluid is a versatile lubricant that is used for a wide range of applications. It is designed to provide lubrication, protection and water displacement to a wide range of various mechanical components.



Lubrication: One of the primary features of GreaseApe maintenance fluid is its ability to provide effective lubrication. It reduces friction between mechanical components, which can help to extend the life of equipment and machinery.

Corrosion Protection: Maintenance spray also provides corrosion protection. It forms a protective layer over metal surfaces, preventing moisture and other corrosive substances from penetrating and causing rust or corrosion.

Water and Moisture Displacement: GreaseApe Penetrating Fluid displaces moisture by driving water out of the way to create a protective barrier on surfaces.

Cleaning Properties: Maintenance spray has cleaning properties that help to remove dirt, grease, and other contaminants from mechanical components. This makes it a useful tool for maintenance and repair tasks, as well as for general cleaning applications.

Versatility: Maintenance spray is a versatile lubricant that can be used for a wide range of applications. It can be used on metals, plastics, and rubber components, making it an ideal lubricant for a variety of equipment and machinery.

Long-lasting: Maintenance spray provides long-lasting lubrication and protection, reducing the need for frequent re-application. This can help to save time and money in maintenance and repair tasks.



GreaseApe maintenance spray is a versatile lubricant that offers a range of features and benefits. Its lubrication properties, corrosion protection, water and moisture resistance, cleaning properties, versatility, ease of use, and long-lasting effect make it an ideal tool for a wide range of maintenance and repair tasks, as well as for general cleaning applications.

See full description
Specifications for Maintenance Fluid Lubricant 5 Litre
  • Applications
    Cleaning
  • Product Type
    Lubricant
  • Form
    Spray
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome