1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Lubricants
Multi-Purpose Lubricant Singles
0
1
2
3

Multi-Purpose Lubricant Singles


Select
Select
See all variants from
£3.09Inc VAT (20%)

See all variants from £3.09

Description

Multi-purpose lubricant penetrates jammed corroded parts, displaces moisture, protects metal from rust and lubricates just about anything. This lubricant also cleans and degreases grime from most surfaces.

Features and Benefits
• Silicone free
• Displaces moisture to restore water flooded equipment
• Formulated to quickly remove adhesives, paints and corrosion
• Corrosion resistant ingredients
• Lubricates sticky mechanisms, eliminating squeaks and creaks

Typical Applications
• Tools
• Wheels
• Hinges
• Rollers
• Chains
• Gears

See full description

Feature Attributes

Operating Temperature Range:
-50 to 150 °C
For Use On:
Metal,Tools,Threads
Series:
Multi-Use
Type:
Lubricant
Product Type:
Multi-Purpose Lubricant
Food Safe:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome