Precision Silicone Spray 400ML
0
1

Precision Silicone Spray 400ML

Order Code: ZT1037183XCopy

£23.99 Inc VAT (20%)


Description

A high performance silicone spray providing a colourless, non-stick lubricating film with wide temperature stability for use on slides, chutes, bearings and conveyors. It is a multi-purpose, non-toxic silicone spray for use as an anti-stick agent for chutes and slides particularly those operating in food, pharmaceutical or other clean industries.

It has metal detectable plastic components (aerosol caps and actuators) capable of detection by most metal detection equipment. Excellent temperature resistance -50 to +200 degree C. It offers excellent water and chemical resistance to protect even in the most adverse conditions. Long life lubricating film protects components and can offer lifetime lubrication in certain applications. Light film - does not easily transfer. Resists oxidation and corrosion. Aerosol applied for convenience and economy. It has a blue spray nozzle for easy identification as a foodsafe product.

Features and Benefits
• Resists oxidation and corrosion for longer component lifespan
• Non-toxic, clean and colourless
• Extended life and reduced waste due to significantly higher levels of active ingredient
• Wide temperature range -50 to +200 degree C

Standards
• NSF H1 registered and ISO 21469 certified

Notes
• Shake aerosol well before use
• Apply from a distance of 15-30 cm (6-12 inches)
• For best results apply a light even film
• Use only in well ventilated areas
• Test compatibility with plastics and rubbers and painted or coated surfaces prior to application
• Do not use on silicone rubber
• Do not use where paints, inks or adhesives are to be applied
• The storage temperature should be kept below +50 degree C and the storage area should be out of direct sunlight
• Shelf life is 5 years from date of manufacture

Warnings
• Flammable aerosol

See full description
Specifications for Precision Silicone Spray 400ML
  • Container Type
    Aerosol
  • Features
    Chemical-Resistant
    Long life lubricating film
    Non-Toxic Silicone Spray
    Resists oxidation and corrosion
    Water-Resistant
  • MFR Part No.
    34035
  • For Use On
    Bearings
    Food Equipment
  • Operating Temperature Range
    -50 to 200°C
  • Product Type
    Silicone Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Food Safe
    Yes
  • Standards Met
    NSF H1 registered - 123699
  • Colour
    Colourless
  • Series
    Precision
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome