Pro PTFE Spray 500ml - MOT090203

Pro PTFE Spray 500ml - MOT090203

Order Code: ZT3114008S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

MoTip Pro PTFE Spray offers outstanding mechanical and thermal stability to treat mechanical parts of metal and plastic. It has a very low friction factor, a fine structure (particle size approximately 5 micrometre) and excellent adhesion. Resistant to weather influences, weak acids and bases, water-repellent and pH-neutral. PTFE Spray prevents wear and sticking. Specification: Temperature Resistant: -50°C up to +250°C.

Specifications for Pro PTFE Spray 500ml - MOT090203
  • Size
    500ml
  • Type
    PTFE
  • Lubricant Type
    PTFE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome