1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Lubricants
PX-24 Protective Lubricant, Military Grade
0
1
2

PX-24 Protective Lubricant, Military Grade


3 Variants From
£10.49

Inc VAT (20%)

See 3 Product Variants
£10.49

Description

Exceptional multi-purpose lubricant that meets military specifications. Working as a lubricant, corrosion inhibitor and as a protective fluid it also acts as a de-watering agent actively repelling moisture ensuring that components remain dry and operate at their optimum.

Features and Benefits
• Offers excellent materials compatibility, good lubrication as a machine oil
• Displaces moisture with good water-resistant properties
• Offers sound medium-term corrosion protection
• Zero copper corrosion: IP 154, max 1: no pitting or etching

Typical Applications
• Engineering machines
• Mechanical
• Military

Approvals
• Rolls Royce Aerospace Approved: 1042E
• AgustaWestland approved: WHPS: 158
• Meets military specification Def. Stan 68-10 Issue 5 PX24

See full description

Feature Attributes

Features:

Military grade

For Use On:

Electrical

Operating Temperature Range:

-20 to +115 °C

Series:

PX-24

Product Type:

Multi-Purpose Lubricant

Type:

Lubricant

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome