R216 Open Gear Lubricant 400ML Spray
0
1

R216 Open Gear Lubricant 400ML Spray

Order Code: ZT1268752XCopy

£8.99 Inc VAT (20%)


Description

A reinforced heavy duty lubricant formulated to protect and lubricate exposed gears, wire ropes and other moving parts. Due to the exceptional penetrating and water resistance properties this lubricants is ideal for situations where exposure to weather is experienced and its tenacity resists throwing off during use.

Features and Benefits
• Excellent lubricating power
• High pressure foaming discharge imparts excellent penetrative power
• Protects against corrosion - wear and salt
• Resistant to embrittlement over long usage

See full description
Specifications for R216 Open Gear Lubricant 400ML Spray
  • MFR Part No.
    R216
  • For Use On
    Gears
  • Features
    Protects Against Corrosion
  • Container Type
    Aerosol
  • Type
    Lubricant
  • Series
    Industrial
  • Product Type
    Open Gear Lubricant
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Black
  • Base Oil
    Mineral
  • Capacity
    400ml
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome