R217 Silicone Lubricant 400ML

R217 Silicone Lubricant 400ML

Order Code: ZT1268746XCopy

£6.59 Inc VAT (20%)


Description

A silicone lubricant which provides clean, low odour, non-staining lubrication for many applications, especially plastic parts and seals. Non-toxic in character, making it suitable where incidental food contact may occur.

Features and Benefits
• Excellent lubricating properties
• Suitable for use on metal, wood, vinyl, rubber and other surfaces
• Ideal for use in the plastics industry as a mould release
• Can be used as an effective surface polish
• Excellent stability 200°C
• Water repellent for use on seals, slides, and bearings

Typical Applications
• Metal
• Wood
• Vinyl
• Rubber

Warnings
• Flammable - Aerosol

See full description
Specifications for R217 Silicone Lubricant 400ML
  • Features
    Non-Toxic
  • Container Type
    Aerosol
  • MFR Part No.
    R217
  • Operating Temperature Range
    Up to 200°C
  • For Use On
    Plastics
  • Type
    Lubricant
  • Product Type
    Silicone Lubricant
  • Form
    Spray
  • Food Safe
    No
  • Colour
    White
  • Capacity
    400ml
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome