Solvent Based Semi-permanent Release, 5L

Solvent Based Semi-permanent Release, 5L

Order Code: ZT1033799P

£299.99 Inc VAT (20%)


Description

Specifically formulated to give multiple releases of a wide range of fibre reinforced polymers, for example epoxy.

Features and Benefits:
•Easy to use and apply and is low odour
•Fast room temperature cure for maximum productivity
•The film will not interfere with post moulding operations such as bonding, plating, coating, or labelling

Typical Applications:
•Rotational moulding
•Fibre reinforced polymers and thermosetting resins

See full description
Specifications for Solvent Based Semi-permanent Release, 5L
  • Container Type
    Bottle
  • For Use On
    Moulding Operations
  • MFR Part No.
    31746
  • Operating Temperature Range
    Up to 60°C
  • Features
    Low Odour
  • Product Type
    Release Agent
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome