Specialist Fast Release Penetrant 400ML
0
1
2
3

Specialist Fast Release Penetrant 400ML

Order Code: ZT1037128X

£7.99 Inc VAT (20%)


Description

Withstands temperatures of -20°C to +90°C. Quickly penetrates rusted and corroded parts. Loosens seized fixings. Lubricates and prevents rust and corrosion. Highly water resistant. Very low surface tension to penetrate rust. Safe on metals, alloys, rubber, plastics and most paints. Advanced formulation works as an effective mould release agent.

Specifications for Specialist Fast Release Penetrant 400ML
  • MFR Part No.
    44348
  • Container Type
    Aerosol
  • For Use On
    Plastic
    Metal
  • Features
    Quickly penetrates rusted and corroded parts
    Effective mould release
    Loosens seized fixings
  • Size
    400ml
  • Operating Temperature Range
    -20 to 90°C
  • Series
    Specialist
  • Type
    Lubricant
Product Reviews -
a year ago by steven
Very good works well buy it

a year ago by Julija
One word stands for the quality wd40

2 years ago by David
Wd40, top product from a top company

3 years ago by Philip
As with all WD40 products, super quality.

4 years ago by Steve
Great range of stock and pricing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome