Super Lube Extreme Pressure - 400 ml - R232

Super Lube Extreme Pressure - 400 ml - R232

Order Code: ZT3114147S

£9.99 Inc VAT (20%)


Description

TYGRIS Super Lube Extreme Pressure is a PTFE reinforced lubricant with excellent penetrating properties. De-waters, lubricates, releases and protects.
Benefits: PTFE reinforced for excellent anti-friction capabilities; Extreme pressure additives; PTFE is grafted onto wax particles for better substrate adhesion; High temperature capacity; De-watering additives; Effective penetration and release; Corrosion inhibitors;

Specifications for Super Lube Extreme Pressure - 400 ml - R232
  • Product Type
    Lubricant
  • Type
    PTFE Reinforced Lubricant
  • Volume
    400ml
  • Container Type
    Aerosol
  • Capacity
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome