Synthetic Lubricating Oil, with PTFE

Synthetic Lubricating Oil, with PTFE

Order Code: ZT1144889SCopy

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 +£7.125%


Description

This handy sized can contains silicone oil lubricant that has been developed with PTFE to provide excellent temperature and pressure resistance.

Features and Benefits
• PTFE reinforces the oil film and enhances the re-lubrication interval for metal to metal contact
• Penetrates rapidly then thickens up to form a tough film which has high resistance to wear
• The film acts an a barrier against salt water, acids and alkalis

Typical Applications
• Metal
• Automotive parts
• Conveyors
Size 500ml

See full description
Specifications for Synthetic Lubricating Oil, with PTFE
  • Operating Temperature Range
    -35 to +200°C
  • MFR Part No.
    33321-AA
  • Features
    Water, Steam, Acid and Alkalis Resistant
  • Container Type
    Aerosol
  • For Use On
    Metals
  • Series
    SL-90 TWINSPRAY
  • Product Type
    Silicone Lubricant
  • Type
    Lubricant
  • Form
    Spray
  • Base Oil
    Synthetic
  • Colour
    Colourless
  • Food Safe
    No
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome