SZ1-500B Cold Zinc Galvanising Spray 500ML
0
1

SZ1-500B Cold Zinc Galvanising Spray 500ML

Order Code: ZT1036322XCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Solent® SZ1-500B Cold Zinc Galvanising Spray provides fast drying corrosion protection and once dry will match the colour of newly galvanised metal. Ideal for protecting welded joints in galvanised structures. Can be used as a topcoat or primer. Compatible with most paint finishes. Contains no CFC's or lead. Fitted with directional spray button designed to assist application in outdoor locations with minimum over-spray.

Manufactured and tested to:
ASTM B117 (Hot Salt Spray)
BS AU 148:PT14 1969 (Natural Weathering)
DIN EN ISO 12944-1 (Corrosion Protection of Steel Structures)

500ml aerosol.

See full description
Specifications for SZ1-500B Cold Zinc Galvanising Spray 500ML
  • For Use On
    Metals
  • Colour
    Silver
  • Container Type
    Aerosol
  • Product Type
    Primer
    Protector
  • Drying Time
    Fast Drying
  • MFR Part No.
    32892-AA
  • Series
    SZ1-500B
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome