Wyrol H 32 Hydraulic Oil 1000Lt (IBC)

Wyrol H 32 Hydraulic Oil 1000Lt (IBC)

Order Code: ZT2813733S

£6,799.99 Inc VAT (20%)


Description

Mobil Wyrol H 32 Hydraulic Oil is a premium synthetic, low staining, low gum-forming, anti-wear hydraulic fluid that is specifically designed for use in modern aluminium rolling mills. It is designed to meet the most up-to-date requirements of high productivity aluminium cold rolling mills.

Features and Benefits:

Low staining performance: Mobil Wyrol H 32 Hydraulic Oil is formulated with a non-staining base oil and specially selected additives that significantly reduce staining of finished metal surfaces.
Excellent anti-wear protection: Mobil Wyrol H 32 Hydraulic Oil provides excellent anti-wear protection for all moving parts in the hydraulic system, extending component life and reducing downtime.
High oxidation stability: Mobil Wyrol H 32 Hydraulic Oil is highly oxidation stable, even under extreme conditions, which helps to prevent the formation of sludge and varnish that can clog filters and damage components.
Excellent rust and corrosion protection: Mobil Wyrol H 32 Hydraulic Oil provides excellent rust and corrosion protection for all metal parts in the hydraulic system, extending their service life.
Applications:

Mobil Wyrol H 32 Hydraulic Oil is recommended for use in hydraulic systems of rolling mills that roll aluminium or yellow metals.
It is also suitable for use in other applications where low staining, good anti-wear protection, and high oxidation stability are required.

See full description
Specifications for Wyrol H 32 Hydraulic Oil 1000Lt (IBC)
  • Material
    Synthetic
  • Product Type
    Hydraulic Oil
  • Features
    Anti-Wear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome