Grease Nipple Kit 140 Piece
0
1
2

Grease Nipple Kit 140 Piece

Order Code: ZT1002068XCopy

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Contents
Straight: 1/4" BSP, 1/8" BSP, M8 x 1.25, 1/4" BSF.
45°: M8 x 1.25, M10 x 1.50.
90°: 1/4" BSF.

See full description
Specifications for Grease Nipple Kit 140 Piece
  • Hydraulic Tool Type
    Nipple Kit
  • Contents
    140 Pieces
  • Thread Size
    1/4" BSF
    1/4" BSP
    1/8" BSP
    M8x1.25
    M10x1.50
  • Nipple Type
    45°
    90°
    Straight
  • Material
    Steel
  • Number of Pieces
    140
  • MFR Part No.
    5415140K
  • Product Type
    Nipple Kit
  • Compatible Fluid
    Grease
  • Measurement Standard
    Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome