Oil Extractor Mobile 230V

Oil Extractor Mobile 230V

Order Code: ZT1222989P

£999.99 Inc VAT (20%)


Description

Mobile oil drainer designed to extract oil via the dipstick tube. 12L Capacity tank allows easy collection and safe disposal of waste oil. Fitted with wheels for manoeuvring around the workshop with ease, even when full. Designed for use in small workshops where clean, spill-free oil removal from vehicles is required. No need to lift the vehicle or to remove the sump plug. Probes insert into the dipstick port, allowing the oil to be sucked from the engine sump. Suction hose of 1.7m fitted before the probes are attached and integrated suction gauge to monitor the pump. Supplied with 1x 8mm x 650mm rigid probe, 1x 5mm x 650mm rigid probe, 1x 6mm x 800mm semi-rigid probe, 1x 8mm x 800mm semi-rigid probe, and 1x probe suitable for VW Golf. Also suitable for Mercedes.

See full description
Specifications for Oil Extractor Mobile 230V
  • MFR Part No.
    AK466D
  • Capacity
    12L
  • Weight
    16.86kg
  • Power Supply
    230V
  • Motor Power
    500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome