SG500 500ml Suction Gun
0
1

SG500 500ml Suction Gun

Order Code: ZT1002135X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%

Order by 12pm, get it Tomorrow

Description

SG500
Chrome finish. Suitable for rapid draining or filling of oil and other non-corrosive
liquids.
Working pressure: 90psi/6.2bar.
Diameter: 63mm.
Overall length: 330mm.

See full description
Specifications for SG500 500ml Suction Gun
  • Overall Diameter
    63mm
  • Body Finish/Coating
    Chrome
  • Capacity
    500cc
  • Spout/Nozzle Length
    275mm
  • Overall Length
    595mm
  • Product Type
    Suction Gun
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome