1in Lubricator BSP - 095.03.00001

1in Lubricator BSP - 095.03.00001

Order Code: ZT5370905SCopy

£229.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Lubricator, 095 Series, 20 Microns, 1360 Litres per Minute, Working Temperature +5┬░ to +50┬░C, Maximum Working Pressure 12.5 bar, Aircomp Stampotecnica

Specifications for 1in Lubricator BSP - 095.03.00001
  • Product Type
    Pneumatics and Vacuum
  • Micron
    20
  • Working Temperature
    +5° to +50°C
  • Maximum Flow Rate
    1360lpm
  • Maximum Working Pressure
    12.5bar
  • Thread Type
    BSPP
  • Thread Gender
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome