ATL12 1/2 Air Treatment Lubricator

ATL12 1/2 Air Treatment Lubricator

Order Code: ZT1028889PCopy

£129.99 Inc VAT (20%)


Description

Features

-Complete with wall bracket
-Adjustable lubrication output

See full description
Specifications for ATL12 1/2 Air Treatment Lubricator
  • MFR Part No.
    ATL12
  • Maximum Flow Rate
    2200L/min
  • Product Type
    Air Treatment Lubricator
  • Port Size
    01-Febin
  • Thread Type
    BSPP
  • Working Temperature
    10°C to +60°C
  • Maximum Working Pressure
    14bar
  • Thread Gender
    Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome