Lubricator G1/2 - 1423001

Lubricator G1/2 - 1423001

Order Code: ZT5371002SCopy

£79.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Lubricator, New Deal Series, Working Temperature -10┬░ to +50┬░C, Maximum Working Pressure 18 bar, Metal Work

Specifications for Lubricator G1/2 - 1423001
  • Product Type
    Pneumatics and Vacuum
  • Material
    Metal
  • Thread Gender
    Female
  • Mounting
    Vertical
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome