1/4in Lubricator MS4-Loe-1/4-U - 535790

1/4in Lubricator MS4-Loe-1/4-U - 535790

Order Code: ZT5392843SCopy

£99.99 Inc VAT (20%)


Description

Lubricator MS4-Loe-1/4-U Metal Bowl, Direction of Flow: From Left to Right. Size=4, Series=MS, Assembly Position=Vertical +/- 5┬░, Design Structure=Proportional Standard Mist Lubricator, Max. Oil Capacity=36 Cm3, Festo

Specifications for 1/4in Lubricator MS4-Loe-1/4-U - 535790
  • Product Type
    Pneumatics and Vacuum
  • Material
    Die-Cast Aluminium
  • Capacity
    36ml
  • Series
    MS
  • Mounting
    Vertical
  • Size
    4
  • Maximum Flow Rate
    2200lpm
  • Working Pressure
    1 to 12 bar
  • Bowl Material
    Plastic
  • Bowl Type
    Integrated as Metal Bowl Guard
  • Thread Gender
    Female
  • Working Temperature
    10°C to +60°C
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome