10175 NAV-1/2-3C-ISO Manif. SUB Base - 10175 Valve Accessories

10175 NAV-1/2-3C-ISO Manif. SUB Base - 10175 Valve Accessories

Order Code: ZT5373620SCopy

£62.99 Inc VAT (20%)


Description

Manifold Sub-Base Nav-1/2-3C-Iso with Port Pattern As Per Din Iso 5599/1, for Manifold Assembly, Connections Underneath. Conforms to Standard=Iso 5599-1, Authorisation=Ul - Recognized (Ol) , Product Weight=700 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 2=G1/2, Festo

Specifications for 10175 NAV-1/2-3C-ISO Manif. SUB Base - 10175 Valve Accessories
  • Material
    Die Cast Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Weight
    700g
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Standards Met
    5599-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome